- 6 & 8 Points
- 19 Pieces
- 1/4 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Pieces | 19 |
| Length Type | Mixed |
| Contains | 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. 8 Point Standard: 1/4, 5/16, 3/8 in. Accessories: Premium Ratchet, Socket Driver, 2 and 6 in Extensions, Universal Joint, Hinge Handle, and Blow-Molded Case. |
| Finish | Full Polish |
| No. of Points | 6 & 8 |
| Inch/Metric | Inch |
| Drive Size | 1/4 in |
| Weight | 2.16 LB |
| EAN or UPC | 662679011956 |

