- 1/4 in, 3/8 in, 1/2 in Socket Drive Size
- 205 Pieces
- Inch/Metric
features
- Fractional and Metric pieces
- 6, 8 and 12 point.
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Socket Type | Impact |
| Socket Size Range | 5/32 in to 1 1/2 in, 4 mm to 32 mm |
| No. of Points | 6, 8, 12 |
| Impact Rated | Yes |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 205 |
| Weight | 80.0 LB |
| EAN or UPC | 662679127398 |

