- 1/4 in Drive Size
- 6 37/64 in Overall Length
features
- 180° flex.
- 72-tooth gear.
- 5° ratcheting angle.
- Small head design and tight swing to allow access to fastener in a tight area.
- Full polish shaft with knurled grip allows for a strong slip-resistant grip.
| Overall Length | 6 37/64 in |
| Head Style | Flex |
| Family Name | Flex Head Ratchet |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Weight | 0.36 LB |
| EAN or UPC | 662679979126 |

