- 10 Pieces
- 3/8 and 1/2 in Drive Size
features
- Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
- The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent.
- Chrome finish is applied after the holes are bored for better corrosion resistance.
- Set includes blow molded box.
- Proto® bits are offered in a broad range to accommodate production assembly applications.
- Made of alloy steel.
| Socket Drive Size | 3/8 in, 1/2 in |
| Drive Size | 3/8 and 1/2 in |
| Family Name | Socket Bit Set |
| Inch/Metric | Fractional |
| No. of Pieces | 10 |
| Finish | Full Polish |
| Set Includes | 3/8 in Drive:1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2 in Drive:1/2, 9/16, 5/8 |
| Contains | 3/8 in Drive: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in 1/2 in Drive: 1/2, 9/16, 5/8 in Blow-Molded Case. |
| Weight | 3.13 LB |
| EAN or UPC | 662679117580 |

