- 3/8 in Socket Drive Size
- 21 Pieces
- Metric
features
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Drive Size | 3/8 in |
| Socket Size Range | 6 mm to 26 mm |
| No. of Pieces | 21 |
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Impact Rated | No |
| Weight | 3.16 LB |
| EAN or UPC | 662679231071 |

