- 3/8 in Drive Size
- 8 1/2 in Overall Length
features
- Vertical hole drilled in drive plug, designed for installation of frangible collars on threaded pins.
- Unique 45-tooth gear pawl design provides 8° ratcheting angle while maximizing ultimate torque.
- Thin head design for access into tight work areas.
- Reversing lever designed for quick, one-hand operation.
- Full polish nickel chrome plated.
| Finish | Full Polish |
| Head Style | Pear |
| Overall Length | 8 1/2 in |
| Family Name | Aerospace Premium Pear Head Ratchet |
| Drive Size | 3/8 in |
| Weight | 0.89 LB |
| EAN or UPC | 662679988746 |

