- 3/8 in Drive Size
- 11 in Overall Length
features
- Black oxide finish.
- Robust 24-tooth design with 15° arc swing.
- Alloy steel drive gear for strength and durability.
- Low profile head for access in constricted areas.
- Reversing lever design for quick, one-hand operation.
- Knurled slip-resistant grip.
- Field repairable.
| Family Name | Long Handle Classic Pear Head Ratchet |
| Drive Size | 3/8 in |
| Head Style | Pear |
| Finish | Black Oxide |
| Handle Type | Long |
| Overall Length | 11 in |
| Weight | 0.81 LB |
| EAN or UPC | 662679170585 |

