Skip to content Skip to navigation menu
Proto® ToolsJ5270A

J5270A

PROTO 3/8" DRIVE UNIVERSAL JOINT
Item #105856075
  • 3/8 in Socket Drive Size
  • 2 in Overall Length
Proto® ToolsJ5270A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 2 in Overall Length

features

  • Push button locking mechanism.
  • Overmolded protection cap prevents dust & debris from jamming mechanism.
  • Full polish finish
Family Name Full Polish Universal Joint
Finish Full Polish
Socket Drive Size 3/8 in
Overall Length 2 in
Weight 0.14 LB
EAN or UPC 662679994297
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison