- 1/2 in Drive Size
- 2 5/32 in Overall Length
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Inch/Metric | Phillips® |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Overall Length | 2 5/32 in |
| Length Type | Standard |
| Weight | 0.19 LB |
| EAN or UPC | 662679182618 |

