- 1/2 in Socket Drive Size
- 3 Pieces
- 2 1/2 in, 5 in, 10 in Overall Length
- Inch
| No. of Pieces | 3 |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Finish | Chrome |
| Family Name | Standard Socket Extension Set |
| Socket Drive Size | 1/2 in |
| Weight | 1.68 LB |
| EAN or UPC | 662679125042 |
| No. of Pieces | 3 |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Finish | Chrome |
| Family Name | Standard Socket Extension Set |
| Socket Drive Size | 1/2 in |
| Weight | 1.68 LB |
| EAN or UPC | 662679125042 |