- 1/2 in Drive Size
features
- Calibrated to +/- 3% in clockwise direction and +/- 6% in counter clockwise direction.
- Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity.
- Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only.
- Manufactured to meet precision/highly accurate applications such as military and aerospace.
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Torque [Max] | 80 ft lb |
| Family Name | Ratcheting Head Micrometer Torque Wrench |
| Overall Length | 15 1/2 in |
| Torque [Min] | 16 ft lb |
| Width | 1 7/16 in |
| Weight | 3.3 LB |
| EAN or UPC | 662679081010 |

