- 3/8 in Drive Size
features
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Overall Length | 17 in |
| Drive Size | 3/8 in |
| Family Name | Ratcheting Head Micrometer Torque Wrench |
| Finish | Full Polish |
| Torque [Max] | 100 ft lb |
| Torque [Min] | 20 ft lb |
| Width | 1 7/16 in |
| Weight | 3.44 LB |
| EAN or UPC | 662679135973 |

