- 1/2 in Drive Size
features
- Tether-ready with Heat Shrink Loop.
- For use with elastic bungie or web lanyard only.
- Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Calibration is accomplished by manual loading the torque wrenches.
- Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Torque [Max] | 250 ft lb |
| Torque [Min] | 50 ft lb |
| Overall Length | 27 1/8 in |
| Family Name | Ratcheting Head Micrometer Torque Wrench |
| Width | 1 7/8 in |
| Weight | 5.87 LB |
| EAN or UPC | 662679117863 |

