- 1/4 in Socket Drive Size
- 1 Piece
| Family Name | Impact Socket Adapter |
| Socket Drive Size | 1/4 in |
| Male Size | 1/4 in |
| Overall Length | 1 13/32 in |
| No. of Pieces | 1 |
| Weight | 0.07 LB |
| EAN or UPC | 662679006693 |
| Family Name | Impact Socket Adapter |
| Socket Drive Size | 1/4 in |
| Male Size | 1/4 in |
| Overall Length | 1 13/32 in |
| No. of Pieces | 1 |
| Weight | 0.07 LB |
| EAN or UPC | 662679006693 |