- 1/2 in Socket Drive Size
- 1 Piece
| Family Name | Impact Socket Adapter |
| No. of Pieces | 1 |
| Male Size | 1/2 in |
| Overall Length | 2 15/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 662679007317 |
| Family Name | Impact Socket Adapter |
| No. of Pieces | 1 |
| Male Size | 1/2 in |
| Overall Length | 2 15/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.58 LB |
| EAN or UPC | 662679007317 |