- 2 in, 3 in, 5 in, 10 in Overall Length
description
- These impact socket extension sets come with an assortment of impact socket extensions for use with impact power wrenches.
| Finish | Black Oxide |
| Family Name | Sockets |
| Overall Length | 2 in, 3 in, 5 in, 10 in |
| Drive Type | Hand |
| Weight | 2.08 LB |
| EAN or UPC | 662679150891 |

