- 3/8 in Socket Drive Size
- 1 Piece
| No. of Pieces | 1 |
| Family Name | Impact Socket Adapter |
| Socket Drive Size | 3/8 in |
| Overall Length | 2 1/64 in |
| Male Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679006983 |
| No. of Pieces | 1 |
| Family Name | Impact Socket Adapter |
| Socket Drive Size | 3/8 in |
| Overall Length | 2 1/64 in |
| Male Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679006983 |