Skip to content Skip to navigation menu
System PlastD-1702

D-1702

11949 SYS CHAIN STEEL
Item #105405378
System PlastD-1702
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Multiflex chain.
  • LFG (gray in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
  • Austenitic stainless steel pin.
Material Plastic
Pin Material SPM
Weight 0.52 LB
EAN or UPC 726166148966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison