Skip to content Skip to navigation menu
System PlastVG-A1878T-10

VG-A1878T-10

VG-A1878T-10 GUIDE RAIL
Item #113259830
System PlastVG-A1878T-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Aluminum extrusion used with various UHMW inserts.
  • Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain.
  • Fastening hardware not included.
Material Aluminum
Length 120 in
Color Aluminum
Weight 0.295 LB
EAN or UPC 726166525736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison