description
- TB Wood’s Taper Grid Coupling is the industry standard, state-of-the-art design from TB Wood’s and Bibby Turboflex, the original grid coupling manufacturer. The G-Flex 1000 / Bibby 2000 Series is an all-metal coupling that provides positive protection against the damaging effects of shock loads and vibration. Aluminum horizontal cover (T10), and all-steel vertical cover (T20) designs are available. G-Flex tapered grid couplings are an excellent choice where torsional flexibility and vibration damping are primary concerns. Accessory Kits include a grid, cover, gasket, O-Ring, and hardware.
| Cover Type | Horizontal Split |
| Coupling Overall Length | 4.88 in |
| Cover Width | 3.11 in |
| Material | Aluminum Cover |
| HP Rating @ 100 rpm | 6.1 hp |
| Cover O.D. | 5.43 in |
| RPM [Max] | 4500 rpm |
| Weight | 3.8 LB |
| EAN or UPC | 698672164696 |

