description
- TB Wood’s Taper Grid Coupling is the industry standard, state-of-the-art design from TB Wood’s and Bibby Turboflex, the original grid coupling manufacturer. The G-Flex 1000 / Bibby 2000 Series is an all-metal coupling that provides positive protection against the damaging effects of shock loads and vibration. Aluminum horizontal cover (T10), and all-steel vertical cover (T20) designs are available. G-Flex tapered grid couplings are an excellent choice where torsional flexibility and vibration damping are primary concerns. This part is the hub only
- grids and accessories sold seperately.
| Coupling Overall Length | 4.88 in |
| Length Through Bore | 2.37 in |
| Material | Steel |
| Bore Fit | Clearance Fit |
| Bore Size [Min] | 0.5 in |
| Hub Type | Standard Grid Taper Hub |
| O.D. | 2.63 in |
| HP Rating @ 100 rpm | 6.1 hp |
| Bore Size [Max] | 1.875 in |
| Weight | 2.8 LB |
| EAN or UPC | 698672166317 |

