description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Type | Finished with Keyway |
| Set Screw Location | Oneover K Sand 90° |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 102 mm |
| Bore Size Tolerance | +.030 to +.060 mm |
| Hub Length | 40 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Diameter | 10 in |
| Hub Dia. | 146 mm |
| O.D. | 255 mm |
| Set Screw Size | M12x1.75 |
| Keyseat | 20 mm x 4.9 mm |
| Size | 12 |
| Compatible Bore Size [Min] | 7/8 in, 23 mm |
| Hub Type | Shaft Hub |
| Material | High Strength Cast Iron |
| Flange Length | 43 mm |
| Compatible Bore Size [Max] | 3 15/16 in, 100 mm |
| Bore Dia. | 70 mm |
| Weight | 31.8 LB |
| EAN or UPC | 698672154550 |

