description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Dia. | 146 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Length Through Bore | 102 mm |
| Flange Length | 43 mm |
| Set Screw Location | Oneover K Sand 90° |
| Size | 12 |
| Set Screw Size | M12x1.75 |
| RPM [Max] | 2800 rpm |
| Bore Size Tolerance | +.030 to +.060 mm |
| Compatible Bore Size [Max] | 3 15/16 in, 100 mm |
| Flange Diameter | 10 in |
| Compatible Bore Size [Min] | 7/8 in, 23 mm |
| Keyseat | 22 mm x 5.4 mm |
| O.D. | 255 mm |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| Bore Dia. | 80 mm |
| Material | High Strength Cast Iron |
| Hub Length | 40 mm |
| Weight | 31.8 LB |
| EAN or UPC | 698672154567 |

