description
- For over 50 years, TB Wood’s has led the coupling industry with the original TB Wood’s Sure-Flex design and we haven’t stopped innovating since. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. As a result, these couplings provide clean, dependable, and quiet performance for a variety of applications.
| Flange Length | 1 11/16 in |
| Flange Diameter | 10 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Min] | 7/8 in |
| Hub Dia. | 5 3/4 in |
| Hub Type | Spacer Flange |
| O.D. | 10 in |
| Compatible Bore Size [Max] | 3 15/16 in |
| Hub Length | 1 1/32 in |
| Length Through Bore | 2 27/32 in |
| Size | 12 |
| RPM [Max] | 2800 rpm |
| Weight | 24.0 LB |
| EAN or UPC | 698672670289 |

