The QT PowerChain II Carbon belt drive system from TB Wood’s consists of a synchronous belt, sprockets, bushings and idlers that are all designed to work together to deliver the best value in power transmission – whether the application is low-speed or high-speed. When compared with standard roller chain, this powerful belt drive system provides important performance advantages and significantly reduces overall costs. The new sizes of belts and sprockets along with increased power ratings (up to 46% higher than its predecessor) allow QT PowerChain II Carbon drive systems to be designed in widths narrower and more compact than ever before.
Bore Type
Taper Lock Bushed
No. of Teeth
180
Bushing Type
Taper Lock
Belt Pitch
14 mm
Bushing Series
4030
Material
Cast Iron
Belt Width
37 mm
Pitch Dia.
31.580 in
Bushing Bore Range [Max]
1 7/16 in
Hub Dia.
10 in
Hub Projection Outside
0.938 in
Bushing Bore Range [Min]
4 7/16 in
Number of Hubs
2
Outside Dia.
31.47 in
Hub Length
3 in
O.D.
31.47 in
Weight
186.0 LB
EAN or UPC
698672182836
We're here for you
with Service Centers across the country - We have your back