description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Hub Length | 25/32 in |
| Compatible Bore Size [Min] | 7/16 in |
| Size | 9 |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Bore Dia. | 1 1/16 in |
| Flange Length | 1 1/32 in |
| Keyseat | 1/4 in x 1/8 in |
| Set Screw Size | 3/8-16 UNC |
| Bore Type | Finished with Keyway |
| Length Through Bore | 2 13/32 in |
| O.D. | 6 7/20 in |
| RPM [Max] | 3750 rpm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Type | Shaft Hub |
| Hub Dia. | 3 5/8 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Flange Diameter | 6.35 in |
| Weight | 8.1 LB |
| EAN or UPC | 698672001632 |

