description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 1 7/16 in |
| Hub Length | 25/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Min] | 7/16 in |
| O.D. | 6 7/20 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Material | High Strength Cast Iron |
| Length Through Bore | 2 13/32 in |
| Bore Type | Finished with Keyway |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Keyseat | 3/8 in x 3/16 in |
| Flange Length | 1 1/32 in |
| Set Screw Size | 3/8-16 UNC |
| Hub Dia. | 3 5/8 in |
| Flange Diameter | 6.35 in |
| Hub Type | Shaft Hub |
| Size | 9 |
| RPM [Max] | 3750 rpm |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Weight | 8.4 LB |
| EAN or UPC | 698672640695 |

