description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Keyseat | 1/2 in x 1/4 in |
| Size | 9 |
| O.D. | 6 7/20 in |
| Hub Type | Shaft Hub |
| RPM [Max] | 3750 rpm |
| Flange Length | 1 1/32 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Hub Length | 25/32 in |
| Compatible Bore Size [Min] | 7/16 in |
| Bore Dia. | 2 1/16 in |
| Bore Type | Finished with Keyway |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Flange Diameter | 6.35 in |
| Set Screw Size | 3/8-16 UNC |
| Length Through Bore | 2 13/32 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Hub Dia. | 3 5/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Weight | 6.5 LB |
| EAN or UPC | 698672001878 |

