description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 45 mm |
| Hub Length | 20 mm |
| Hub Dia. | 98 mm |
| Hub Type | Shaft Hub |
| Bore Type | Finished with Keyway |
| O.D. | 161 mm |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | M10x1.5 |
| Bore Size Tolerance | +.025 to +.050 mm |
| Keyseat | 14 mm x 3.8 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Flange Diameter | 6.35 in |
| Flange Length | 26 mm |
| Length Through Bore | 61 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| RPM [Max] | 3750 rpm |
| Size | 9 |
| Material | High Strength Cast Iron |
| Weight | 8.0 LB |
| EAN or UPC | 698672027885 |

