description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Length Through Bore | 61 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| O.D. | 161 mm |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Size | 9 |
| Flange Diameter | 6.35 in |
| Hub Type | Shaft Hub |
| Keyseat | 14 mm x 3.8 mm |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Length | 26 mm |
| Bore Dia. | 48 mm |
| RPM [Max] | 3750 rpm |
| Set Screw Size | M10x1.5 |
| Material | High Strength Cast Iron |
| Hub Length | 20 mm |
| Hub Dia. | 98 mm |
| Weight | 7.7 LB |
| EAN or UPC | 698672645553 |

