description
- For over 50 years, TB Wood’s has led the coupling industry with the original TB Wood’s Sure-Flex design and we haven’t stopped innovating since. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated. As a result, these couplings provide clean, dependable, and quiet performance for a variety of applications.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Min] | 7/16 in |
| Hub Dia. | 3 5/8 in |
| Hub Length | 3/4 in |
| Flange Diameter | 6.35 in |
| Flange Length | 1 1/32 in |
| Length Through Bore | 2 3/8 in |
| RPM [Max] | 3750 rpm |
| O.D. | 6 7/20 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Max] | 2 7/8 in |
| Size | 9 |
| Hub Type | Spacer Flange |
| Weight | 6.4 LB |
| EAN or UPC | 698672670197 |

