description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Hub Dia. | 3 5/8 in |
| Length Through Bore | 2 13/32 in |
| Hub Length | 25/32 in |
| Flange Length | 1 1/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Max] | 2 7/8 in |
| Bore Type | Finished Bore |
| Hub Type | Shaft Hub |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| O.D. | 6 7/20 in |
| Bore Dia. | 7/8 in |
| RPM [Max] | 3750 rpm |
| Set Screw Size | 3/8-16 UNC |
| Compatible Bore Size [Min] | 7/16 in |
| Material | High Strength Cast Iron |
| Flange Diameter | 6.35 in |
| Size | 9 |
| Weight | 9.0 LB |
| EAN or UPC | 698672640640 |

