description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
| Length | 25.3 in |
| Overall Height | 11/32 in |
| Operating Temperature [Max] | 250 ⁰F |
| Operating Temperature [Min] | -60 ⁰F |
| Material | Ethylene |
| Top Width | 1/2 in |
| Belt Section | AX |
| No. of Ribs | 1 |
| Weight | 0.2 LB |
| EAN or UPC | 698672196598 |

