There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
Taper Locking Bushing
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
2 11/16 in
No. of Teeth
32
Belt Width
115 mm
Pitch
14 mm
Weight
15.2 LB
EAN or UPC
698672127523
We're here for you
with Service Centers across the country - We have your back