There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
1 11/16 in
Bore Type
Taper Locking Bushing
No. of Teeth
38
Belt Width
20 mm
Weight
1.8 LB
EAN or UPC
698672126281
We're here for you
with Service Centers across the country - We have your back