There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch
14 mm
Belt Width
55 mm
No. of Teeth
52
Bushing Bore Range [Max]
7/8 in
Bore Type
Taper Locking Bushing
Bushing Bore Range [Min]
3 1/4 in
Weight
28.0 LB
EAN or UPC
698672126458
We're here for you
with Service Centers across the country - We have your back