TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 15/16 in
Hub Location
1.5 in
Bushing Series
M
Pitch Dia.
22.557 in
Belt Width
170 mm
Belt Pitch
20 mm
Bushing Type
QD
Hub Dia.
10.5 in
Material
Cast Iron
Number of Hubs
2
Bushing Bore Range [Min]
5 1/2 in
Hub Length
5.19 in
Outside Dia.
22.39 in
No. of Teeth
90
O.D.
22.39 in
Bore Type
QD Bushed
Weight
253.0 LB
EAN or UPC
698672596619
We're here for you
with Service Centers across the country - We have your back