TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Pitch Dia.
25.264 in
Hub Location
-0.5 in
Bushing Type
QD
Bore Type
QD Bushed
Belt Pitch
14 mm
O.D.
25.15 in
Outside Dia.
25.15 in
Hub Dia.
10.5 in
Bushing Bore Range [Max]
1 15/16 in
Bushing Series
M
Hub Projection Outside
0.5 in
No. of Teeth
144
Bushing Bore Range [Min]
5 1/2 in
Number of Hubs
2
Material
Cast Iron
Hub Length
5.19 in
Belt Width
65 mm
Hub Projection Inside
1.656 in
Weight
198.0 LB
EAN or UPC
698672694476
We're here for you
with Service Centers across the country - We have your back