TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Width
90 mm
Bushing Bore Range [Max]
1 15/16 in
Bushing Type
QD
O.D.
25.15 in
Number of Hubs
2
Hub Projection Inside
1.125 in
Bushing Bore Range [Min]
5 1/2 in
No. of Teeth
144
Material
Cast Iron
Hub Dia.
10.5 in
Bore Type
QD Bushed
Pitch Dia.
25.264 in
Outside Dia.
25.15 in
Belt Pitch
14 mm
Hub Length
5.19 in
Bushing Series
M
Weight
202.0 LB
EAN or UPC
698672594486
We're here for you
with Service Centers across the country - We have your back