There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Max]
1 in
Bore Type
QD Bushed
No. of Teeth
168
Bushing Bore Range [Min]
3 15/16 in
Bushing Type
QD
Outside Dia.
29.37 in
Belt Pitch
14 mm
Bushing Series
F
Hub Dia.
7.38 in
Pitch Dia.
29.475 in
Hub Projection Outside
0.438 in
O.D.
29.37 in
Hub Projection Inside
0.844 in
Hub Length
2.5 in
Belt Width
20 mm
Material
Cast Iron
Number of Hubs
2
Hub Location
-0.44 in
Weight
81.0 LB
EAN or UPC
698672594509
We're here for you
with Service Centers across the country - We have your back