TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Projection Inside
1.656 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Bore Range [Max]
1 15/16 in
Bushing Series
M
Belt Pitch
14 mm
Hub Projection Outside
0.5 in
Belt Width
65 mm
Number of Hubs
2
Pitch Dia.
29.475 in
O.D.
29.37 in
Outside Dia.
29.37 in
Hub Location
-0.5 in
Bushing Bore Range [Min]
5 1/2 in
No. of Teeth
168
Bushing Type
QD
Hub Dia.
10.5 in
Hub Length
5.19 in
Weight
196.0 LB
EAN or UPC
698672594523
We're here for you
with Service Centers across the country - We have your back