TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Width
20 mm
Hub Location
-0.69 in
Number of Hubs
2
Bushing Bore Range [Min]
4 1/2 in
Belt Pitch
14 mm
Pitch Dia.
37.896 in
Hub Projection Outside
0.688 in
No. of Teeth
216
Hub Projection Inside
1.281 in
Bore Type
QD Bushed
Bushing Series
J
Bushing Bore Range [Max]
1 7/16 in
Outside Dia.
37.79 in
Material
Cast Iron
O.D.
37.79 in
Hub Dia.
8 in
Bushing Type
QD
Hub Length
3.19 in
Weight
172.0 LB
EAN or UPC
698672594608
We're here for you
with Service Centers across the country - We have your back