TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Series
J
Bore Type
QD Bushed
Bushing Bore Range [Min]
4 1/2 in
Belt Width
120 mm
Hub Length
3.19 in
Belt Pitch
14 mm
Outside Dia.
11.12 in
Material
Cast Iron
Hub Location
1.02 in
Bushing Type
QD
Bushing Bore Range [Max]
1 7/16 in
No. of Teeth
64
O.D.
11.12 in
Pitch Dia.
11.229 in
Weight
73.0 LB
EAN or UPC
698672594196
We're here for you
with Service Centers across the country - We have your back