features
- Thin wall construction
- Automatically adjusting compensation gap
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
| Shaft Dia. | 0.5 in |
| Flange Thickness | 0.03 in |
| Housing Bore | 0.562 in |
| Bearing Length | 1/2 in |
| Outside Dia. | 0.563 in |
| Static Load Rating [Max] | 525 lbf |
| Style | Type 5 |
| Weight | 0.002 LB |

