- 14 oz Cartridge
- NLGI Grade 2
- Polyurea Thickener
- Dark Blue Color
- 491 °F Flash Point
description
- Outstanding long life, moderately high temperature lubrication for ball bearings.
applications
- Kiln and glasswork applications
- Electric motors
- Chemical manufacturing
- Noise-sensitive environments
features
- Specifically designed for lubrication of moderate- to high-speed ball bearings in pillow block applications
- Maintains shear stability and resists corrosion – even in the presence of salt water
- Low noise characteristics
- Excellent pumping ability
- Does not contain extreme pressure additives but is inhibited against rust and oxidation
| Flash Point | 491 °F |
| Thickener Type | Polyurea |
| ASTM Drop Point | 500 °F |
| Container Type | Cartridge |
| Thickener | Polyurea |
| Temperature Range [Max] | 325 °F |
| Dropping Point | 500 °F |
| Application | Kiln, Electric Motors, Conveyors, Pillow Blocks, Noise Sensitive Environments, Chemical Manufacturing |
| Container Size | 14 oz |
| Temperature Range [Min] | -40 °F |
| NLGI No. | 2 |
| Color | Dark Blue |
| Color Code | Blue |
| NLGI Grade | 2 |
| Weight | 0.875 LB |
| EAN or UPC | 53893972145 |

