- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| AC/DC | DC |
| Coil Rating Code | G |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Valve Type | N/A |
| Response Time | 50 to 80 ms |
| Manual Override | Plain Override |
| Leakage | Standard Performance |
| Temperature Range [Min] | 68 °F |
| Temperature Range [Max] | 122 °F |
| Body Material | Gray Iron |
| Operation | Solenoid Operated |
| Design No. | 60 |
| Actuation Identification | Solenoid A, Solenoid B |
| Coil Type | Flying Leads |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| Solenoid | Double |
| Valve Type | Standard-Duty |
| Seal Material | Buna-N |
| No. of Stages | Single Stage |
| Port Restrictor Plugs | None |
| Voltage & Frequency | 12 VDC |
| Function | 3-Position Spring Centered, Double End |
| Indicator Lights | No |
| Port T Pressure Rating | 1000 psi |
| Mounting | Subplate/Manifold Mount |
| Fluid Cleanliness | 19/17/14 micron |
| Tank Port Rating | 1000 |
| Crossover | All Ports Open |
| Watt Rating | 30 W |
| Coil Type Code | None |
| Electrical Connection | KU W/ Deutsch Connector |
| Model No. | DG4S4-010C-G-60 |
| Center Position | All Ports Open |
| Rated Flow [Max] | 24 gal/min |
| Mechanical Options | None |
| Flow Direction Code | 4 |
| Performance | Standard Performance |
| NFPA Size | D05 |
| Electrical Options Code | None |
| Compatible Fluids | Petroleum Oil |
| Reducer Module | N/A |
| Spool Code | 0 |
| Overrides | No Overrides |
| Surge Suppressor/Damper | None |
| Pilot/Drain | None |
| Pressure [Max] | 3600 psi |
| Response Type | Standard Response |
| Cycle Rate [Max] | N/A |
| Weight | 10.0 LB |

