- Fitting 04Z-645 Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings JIC 37 Female Swivel 90 Long Drop Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | JIC 37 |
| Certifications | SAE J1176 |
| Hose Cut-Off Factor | 1 in |
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| Construction Style | Crimp |
| End Type 2 | Line, Hose, Tube |
| Hex Size 1 | 0.625 in |
| Drop Dimension | 1.8 |
| Dash Size | -4 |
| Type | Fitting Assembly |
| End Size 1 | 1/2 in |
| End Gender 1 | Female |
| Angle | 90° |
| I.D. | 0.17 in |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.25 in |
| Thread Size 1 | 1/2-20 |
| Weight | 0.0 LB |

