- Fitting 04Z-M04 Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Male Pipe Swivel 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Dash Size | -4 |
| Compatible Tube O.D. | 0.25 in |
| End Type 2 | Line, Hose, Tube |
| Drop Dimension | 1.81 |
| Finish Plating | Dura-Kote |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.23 in |
| Material | Carbon Steel |
| Angle | 90° |
| I.D. | 0.17 in |
| Type | Fitting Assembly |
| Hex Size 1 | 0.75 in |
| Compatible Hose I.D. | 0.25 in |
| Thread Sealant | No |
| Thread Size 1 | 1/4-18 |
| Construction Style | Crimp |
| End Size 1 | 1/4 in |
| Certifications | SAE J1176 |
| Hex Size 2 | 0.75 in |
| End Type 1 | NPTF |
| Weight | 0.0 LB |

