- Adapter SAE 37 Steel SPL
| End Type 1 | AN |
| Hex Size 1 | 1.5 in |
| Thread Size 1 | 3/4-16 |
| Thread Size 2 | 9/16-18 |
| End Size 2 | 9/16 in |
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| End Type 2 | AN |
| End Size 1 | 3/4 in |
| Thread Sealant | No |
| Shape | Straight |
| Weight | 0.0 LB |
| End Type 1 | AN |
| Hex Size 1 | 1.5 in |
| Thread Size 1 | 3/4-16 |
| Thread Size 2 | 9/16-18 |
| End Size 2 | 9/16 in |
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| End Type 2 | AN |
| End Size 1 | 3/4 in |
| Thread Sealant | No |
| Shape | Straight |
| Weight | 0.0 LB |