- Fitting 10Z-70E Bagged
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Heavy
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Type | Fitting Assembly |
| Drop Dimension | 2.11 |
| Hex Size 1 | 1.42 in |
| Thread Size 1 | M30X2 |
| Thread Sealant | No |
| Compatible Tube O.D. | 1 in |
| Compatible Hose I.D. | 0.63 in |
| Dash Size | -10 |
| Hose Cut-Off Factor | 2.07 in |
| End Type 2 | Line, Hose, Tube |
| I.D. | 0.5 in |
| Certifications | SAE J1176 |
| Material | Carbon Steel |
| End Type 1 | Metric |
| End Gender 1 | Female |
| Angle | 90° |
| Finish Plating | Dura-Kote |
| Construction Style | Crimp |
| Weight | 0.0 LB |

